High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Housing Material
Stainless Steel
Radial Dynamic Load Capacity
7340 lb
Maximum Operating Temperature
220
Locking Type
Set Screws
Bolt Circle Dia.
5 21/32 in
Outer Ring Land Profile
Standard
End Type
Open End
Series
CRFTS
Inner Ring OD (in)
2.063
Bolt Size
0.5 in
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Overall Length (in)
6.75
Misalignment Type
Static Only
Bolt Center-to-Center Length
5.656 in
Overall Length
6.75 in
Overall Height to Inner Ring
2.016 in
Pilot Configuration
No Pilot
Bearing Insert Coating
Phosphorus Nickel
Replaceable Insert
Yes
Housing Base
Solid
Housing Construction
One Piece
Overall Height to Inner Ring (in)
2.016
Inner Race Heat Treat Method
Zone-Hardened
Relubricatable
Yes
Foot Height
0.563 in
Shaft Dia.
1.5 in
Internal Clearance
Standard
Bore Shape
Straight
Insert No.
PN-24
Expansion
No
Inch/Metric
Inch
Bearing Type
Ball Bearing
Seal Type
Triple Lip Contact
Locking Device
Setscrew Locking Collar
Speed [Max]
1750 rpm
Bore Size
1.5 in
Backside Shield/Seal
Optional backside shield available order separate
Housing Length
6 3/4 in
Operating Temperature [Max]
220 °F
Inner Ring O.D.
2.063 in
Flange Type
2-Bolt Flange
Retainer Type
Land Riding
Foot Height (in)
0.563
Bore Size - Inch
1.5
Bolt Size (in)
0.5
Angle of Misalignment
±2°
Centerline to Front Face
1.188 in
Certifications
IP69K
Duty Series
Standard
Platform
PN Gold
Bolt Hole Spacing
5 21/32 in
Bolt Center-to-Center Length (in)
5.6560
End Cap
Yes
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Centerline to Front Face (in)
1.188
Measure Units
Inch
Housing Color
Silver
Mounted Unit Duty
Standard Duty
Bearing Design
Non-Expansion
Weight
4.445 LB
EAN or UPC
662461335789
We're here for you
with Service Centers across the country - We have your back