Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRFTS-PN32T

Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #102119998
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • Solid construction with machined base was designed for minimal gaps and no fillers
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.

options

  • Corrosion Resistant
Bore Size 2 in
Inner Race Heat Treat Method Zone-Hardened
Platform PN Gold
Bearing Design Non-Expansion
Inch/Metric Inch
Maximum Operating Temperature 220
Bearing Insert Coating Phosphorus Nickel
Collar OD (in) 3.5
Centerline to Front Face 4.375 in
Housing Material Stainless Steel
Seal Type Triple Lip Contact
Housing Construction One Piece
Retainer Type Land Riding
Bolt Size 0.625 in
Internal Clearance Standard
Duty Series Standard
Mounted Unit Duty Standard Duty
Shaft Dia. 2 in
Bore Size - Inch 2
Bolt Hole Spacing 7 1/4 in
Outer Ring Land Profile Standard
Flange Type 2-Bolt Flange
Insert No. PN-32T
Expansion No
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Replaceable Insert Yes
Pilot Configuration No Pilot
Collar O.D. 3.5 in
Foot Height 0.813 in
Operating Temperature [Max] 220 °F
Bolt Center-to-Center Length 7.25 in
Locking Type Concentric
Bore Shape Straight
Overall Length 8.5 in
Angle of Misalignment ±2°
End Type Open End
Series CRFTS
Housing Base Solid
Centerline to Front Face (in) 4.375
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bolt Circle Dia. 7 1/4 in
Bearing Type Ball Bearing
Foot Height (in) 0.813
Radial Dynamic Load Capacity 9752 lb
End Cap Yes
Overall Height to Inner Ring (in) 2.313
Misalignment Type Static Only
Housing Length 8 1/2 in
Bolt Size (in) 0.625
Locking Device Skwezloc® Concentric Collar
Speed [Max] 1350 rpm
Measure Units Inch
Housing Color Silver
Overall Length (in) 8.5
Bolt Center-to-Center Length (in) 7.2500
Relubricatable Yes
Overall Height to Inner Ring 2.313 in
Certifications IP69K
Weight 8.4 LB
EAN or UPC 662461347980
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison