Sealmaster
EFP208BRG ASSY
Cast Iron Piloted Flange Double Collar Mount Lock Standard Duty Flange Unit
Item #105118483
- Piloted Flange Type
- Cast Iron Housing Material
- Uncoated Bearing Insert Coating
- Double Collar Mount Locking Type
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy split cast iron housing
| Misalignment Type | Static Only |
| Relubricatable | Yes |
| Replaceable Insert | No |
| Inner Race Length | 4 in |
| Bolt Center Dia. | 6.5 in |
| Collar O.D. | 3.94 in |
| Inch/Metric | Inch |
| Bolt Size (in) | 0.5 |
| Foot Height | 0.622 in |
| Internal Clearance | Standard |
| Housing Construction | Split Two Piece |
| Housing Material | Cast Iron |
| Housing O.D. | 7.63 in |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Speed [Max] | 2000 rpm |
| Measure Units | Inch |
| Maximum Operating Temperature | 220 |
| Centerline to Front Face (in) | 2.31 |
| Housing Color | Gray |
| Bearing Type | Tapered Roller Bearing |
| Locking Type | Double Collar Mount |
| Foot Height (in) | 0.622 |
| Retainer Material | Steel |
| Operating Temperature [Max] | 220 °F |
| Angle of Misalignment | ±3° |
| Seal Type | Felt Labyrinth |
| Bore Size | 2.5 in |
| Lubrication | Lithium, EP, NLGI#2 |
| Collar OD (in) | 3.94 |
| Housing OD (in) | 7.63 |
| Pilot Diameter (in) | 5.5 |
| Bore Size - Inch | 2.5 |
| Expansion | Yes |
| Pilot Configuration | With Pilot |
| Insert Material | 52100 Bearing Steel |
| Duty Series | Standard |
| Pilot Diameter | 5.5 in |
| Bearing Insert Coating | Uncoated |
| Bore Shape | Straight |
| Flange Type | Piloted Flange |
| Bolt Center Diameter (in) | 6.5 |
| Inner Race Length (in) | 4 |
| Series | RPB Series |
| Centerline to Front Face | 2.31 in |
| Outer Ring Land Profile | Standard |
| Platform | RPB Series |
| End Cap | No |
| Bolt Size | 0.5 in |
| Weight | 19.0 LB |
| EAN or UPC | 662288756224 |
