Skip to content Skip to navigation menu
Cast Iron 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

ESF-24 GCS

Cast Iron 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #113129899
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type
Cast Iron 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type

features

  • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation

options

  • High Temperature
Housing Base Solid
End Cap No
Seal Type High Temp Labyrinth
Housing Color Gray
Misalignment Type Static Only
Insert No. AR 2-18 GC
Bolt Center-to-Center Length (in) 4
End Type Open End
Housing Length 5 1/8 in
Series SF
Duty Series Standard
Platform Gold Line Ball Bearing
Measure Units Inch
Inner Race Length 1.938 in
Overall Height 2.016 in
Internal Clearance Standard
Housing Material Cast Iron
Bearing Insert Coating Black Oxide
Foot Height (in) 0.5625
Lubrication Special High Temperature NSF H1 Grease
Overall Height (in) 2.015625
Retainer Type Land Riding
Foot Height 0.563 in
Bore Size 1.5 in
Maximum Operating Temperature 220
Bore Shape Straight
Bore Size - Inch 1.5
Bolt Circle Dia. N/A
Inner Ring OD (in) 2.0625
Inner Race Length (in) 1.9375
Expansion Yes
Centerline to Front Face 1.188 in
Insert Material 52100 Bearing Steel, Black Oxided
Centerline to Front Face (in) 1.1875
T Core 3.5
Inner Race Heat Treat Method Zone-Hardened
Operating Temperature [Max] 220 °F
Angle of Misalignment ±2°
Bolt Center-to-Center Length 4 in
Outer Ring Land Profile Standard
Mounted Unit Duty High Temperature Duty
Bearing Design Expansion
Shaft Dia. 1.5 in
Replaceable Insert Yes
Relubricatable No
Inch/Metric Inch
Bearing Type Ball Bearing
Bolt Hole Spacing 4 in
Inner Ring O.D. 2.063 in
Locking Type Set Screws
Speed [Max] 4150 rpm
Flange Type 4-Bolt Flange
Locking Device Setscrew Locking Collar
Pilot Configuration No Pilot
Housing Construction One Piece
Weight 5.07 LB
EAN or UPC 662461342510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison