Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
Skwezloc® concentric locking for near perfect concentricity
Felt labyrinth seal and flinger for dry & dusty environment
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
options
High Temperature
Bearing Insert Coating
Black Oxide
Inner Race Length (in)
2
Housing Material
Cast Iron
Pilot Configuration
No Pilot
Inner Race Heat Treat Method
Zone-Hardened
T Core
3.875
Maximum Operating Temperature
220
Foot Height
0.563 in
Angle of Misalignment
±2°
Bearing Type
Ball Bearing
Lubrication
Lithium Complex Grease With Synthetic Oil
Retainer Type
Land Riding
Insert Material
52100 Bearing Steel, Black Oxided
Centerline to Front Face (in)
1.25
Internal Clearance
Standard
Duty Series
Standard
Inner Race Length
2 in
Inch/Metric
Inch
Outer Ring Land Profile
Standard
Series
SF
Bolt Size (in)
0.5
Housing Color
Gray
Relubricatable
Yes
Foot Height (in)
0.5625
Platform
Gold Line Ball Bearing
Bore Shape
Straight
Expansion
Yes
End Cap
No
Bearing Design
Expansion
Mounted Unit Duty
Standard Duty
Seal Type
High Temp Labyrinth
Replaceable Insert
Yes
Bolt Center-to-Center Length
4 in
Measure Units
Inch
Collar O.D.
2.688 in
Centerline to Front Face
1.25 in
Bolt Hole Spacing
4 in
Misalignment Type
Static Only
Operating Temperature [Max]
220 °F
Bolt Size
0.5 in
Bore Size
1.5 in
Bore Size - Inch
1.5
Locking Type
Concentric
Overall Height (in)
2.078125
Insert No.
AR-2-18T BMG
Shaft Dia.
1.5 in
Flange Type
4-Bolt Flange
Bolt Circle Dia.
N/A
Housing Base
Solid
Bolt Center-to-Center Length (in)
4
Housing Construction
One Piece
End Type
Open End
Collar OD (in)
2.6875
Overall Height
2.078 in
Speed [Max]
5850 rpm
Housing Length
5 1/8 in
Weight
5.5 LB
EAN or UPC
662461336274
We're here for you
with Service Centers across the country - We have your back