Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
Felt labyrinth seal and flinger for dry & dusty environment
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
options
High Temperature
Locking Device
Setscrew Locking Collar
Series
SF
Centerline to Front Face
1.313 in
Measure Units
Inch
Replaceable Insert
Yes
Inner Race Heat Treat Method
Zone-Hardened
Outer Ring Land Profile
Standard
Relubricatable
No
Housing Base
Solid
Housing Color
Gray
Retainer Type
Land Riding
Angle of Misalignment
±2°
Bore Shape
Straight
Inner Race Length
2.188 in
Bore Size
2 in
End Type
Open End
Flange Type
4-Bolt Flange
Insert Material
52100 Bearing Steel, Black Oxided
Bearing Insert Coating
Black Oxide
Inner Race Length (in)
2.1875
Maximum Operating Temperature
220
Insert No.
AR-2-2 GC
Duty Series
Standard
Locking Type
Set Screws
Expansion
Yes
Speed [Max]
3250 rpm
Bolt Center-to-Center Length (in)
5.125
Centerline to Front Face (in)
1.3125
Overall Height
2.313 in
Bore Size - Inch
2
Inch/Metric
Inch
Mounted Unit Duty
High Temperature Duty
Inner Ring O.D.
2.719 in
Lubrication
Special High Temperature NSF H1 Grease
Platform
Gold Line Ball Bearing
Housing Length
6 3/8 in
Housing Material
Cast Iron
Bearing Design
Expansion
End Cap
No
Pilot Configuration
No Pilot
Inner Ring OD (in)
2.71875
Foot Height (in)
0.8125
Bolt Hole Spacing
5 1/8 in
Shaft Dia.
2 in
Overall Height (in)
2.3125
Bolt Center-to-Center Length
5.125 in
Bearing Type
Ball Bearing
T Core
4.25
Foot Height
0.813 in
Seal Type
High Temp Labyrinth
Bolt Circle Dia.
N/A
Housing Construction
One Piece
Internal Clearance
Standard
Operating Temperature [Max]
220 °F
Misalignment Type
Static Only
Weight
10.5 LB
EAN or UPC
662461336427
We're here for you
with Service Centers across the country - We have your back