Skip to content Skip to navigation menu
Cast Iron 5.359 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-19

Cast Iron 5.359 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178659
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 5.359 in Overall Length
Cast Iron 5.359 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 5.359 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Inner Ring O.D. 1.594 in
Pilot Configuration No Pilot
Housing Base Solid
Centerline to Front Face (in) 0.875
Operating Temperature [Max] 220 °F
Angle of Misalignment ±2°
Bore Shape Straight
End Cap No
Housing Construction One Piece
Overall Height to Inner Ring 1.625 in
Housing Width (in) 3.22
Inner Ring OD (in) 1.594
Bore Size - Inch 1.188
Speed [Max] 5450 rpm
Housing Color Gray
Centerline to Front Face 0.875 in
Lubrication Lithium Complex NLGI 2 Grease
Overall Height to Inner Ring (in) 1.625
Insert Material 52100 Bearing Steel, Black Oxided
Housing Width 3.22 in
Foot Height 0.375 in
Internal Clearance Standard
Retainer Type Land Riding
Overall Length 5.359 in
Inner Race Heat Treat Method Zone-Hardened
Bearing Insert Coating Black Oxide
Seal Type Felt Labyrinth
Outer Ring Land Profile Standard
Replaceable Insert Yes
Bolt Center-to-Center Length (in) 1.8750
Duty Series Standard
Flange Type 3-Bolt Flange Bracket
Inch/Metric Inch
Housing Material Cast Iron
Bearing Type Ball Bearing
Foot Height (in) 0.375
Relubricatable Yes
Measure Units Inch
Maximum Operating Temperature 220
Bolt Center-to-Center Length 1.875 in
Misalignment Type Static Only
Locking Type Set Screws
Bore Size 1.188 in
Expansion No
Overall Length (in) 5.359
Insert No. 2-13
Weight 2.25 LB
EAN or UPC 662461010198
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison