Sealmaster
FBMH-23T
Cast Iron 6.125 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Item #101678274
- Cast Iron Housing Material
- Concentric Locking Type
- 6.125 in Overall Length
features
- Cast iron housed, extended inner ring bearing with ball riding nylon retainer
- Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
- Skwezloc® Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
- Supplied sealed for life with optional lubrication fitting in the box
| Seal Type | Single Lip Contact with Flinger |
| Overall Length (in) | 6.125 |
| Overall Height to End Cap | 2.781 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Foot Height | 0.5 in |
| Insert No. | MH-23T |
| Housing Color | Gray |
| Centerline to Front Face | 1.063 in |
| Bearing Type | Ball Bearing |
| Centerline to Front Face (in) | 1.063 |
| Bearing Insert Coating | Black Oxide |
| Housing Construction | One Piece |
| Outer Ring Land Profile | Standard |
| Foot Height (in) | 0.5 |
| Housing Base | Solid |
| Bolt Center-to-Center Length | 2 in |
| Flange Type | 3-Bolt Flange Bracket |
| Internal Clearance | Standard |
| Replaceable Insert | Yes |
| Overall Length | 6.125 in |
| Pilot Configuration | No Pilot |
| Inch/Metric | Inch |
| Bore Size - Inch | 1.438 |
| Measure Units | Inch |
| Housing Width | 3.75 in |
| Duty Series | Standard |
| Overall Height to Inner Ring | 1.938 in |
| Bore Shape | Straight |
| Housing Width (in) | 3.75 |
| Bolt Size | 0.5 in |
| Locking Type | Concentric |
| Speed [Max] | 4000 rpm |
| Maximum Operating Temperature | 220 |
| Collar OD (in) | 2.563 |
| Collar O.D. | 2.563 in |
| Overall Height to Inner Ring (in) | 1.938 |
| Angle of Misalignment | ±2° |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Retainer Type | Land Riding |
| Bore Size | 1.438 in |
| Expansion | No |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| End Cap | No |
| Bolt Center-to-Center Length (in) | 2 |
| Bolt Size (in) | 0.5 |
| Operating Temperature [Max] | 220 °F |
| Misalignment Type | Static Only |
| Weight | 3.655 LB |
| EAN or UPC | 662461341032 |
