- 7/16" ID x 1 3/16" OD x 9/16" Inner Ring Width
- 7/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Three-Piece Precision
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel Outer
- One-Piece Bronze Race
- Groove and Lubrication hole in race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Ball Flat Dia. | 0.586 in |
| Spherical Diameter | 13/16 in |
| Angle of Misalignment B1 | ±6.5° |
| I.D. | 7/16 in |
| O.D. | 1.188 in |
| Grade | Precision |
| Misalignment Angle B3 | ±25° |
| Type | Plain Spherical |
| Relubricatable | Yes |
| Lubrication Type | Grease |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Race Width | 0.437 in |
| Chamfer | 0.04 |
| Ambient Temperature Range [Max] | 350 °F |
| Construction | Three Piece |
| Inner Ring Width | 9/16 in |
| Axial Load | 2220 lb |
| Static Radial Load [Max] | 11100 lbf |
| Ball Width | 0.562 in |
| Enclosure | Unsealed |
| Insert Material | Brass |
| Static Load Rating [Max] | 11100 lbf |
| Race Material | Bronze |
| Self-Lubricating | No |
| Outer Ring Width | 7/16 in |
| Bore Size | 0.438 in |
| Ball Dia. | 0.812 in |
| Lubrication System | Thru OD |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Seal Type | Unsealed |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Angle of Misalignment | ±11° |
| Weight | 0.115 LB |
| EAN or UPC | 662288727484 |

