- 1/2" ID x 1 5/16" OD x 11/16" Inner Ring Width
- 17/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Three-Piece Precision
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel Outer
- One-Piece Bronze Race
- Groove and Lubrication hole in race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| O.D. | 1.313 in |
| Race Material | Bronze |
| Type | Plain Spherical |
| Angle of Misalignment B1 | ±7.5° |
| Lubrication System | Thru OD |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Flat Dia. | 0.637 in |
| Static Radial Load [Max] | 15600 lbf |
| Ball Dia. | 0.937 in |
| Insert Material | Brass |
| Grade | Precision |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Outer Ring Width | 17/32 in |
| Ball Width | 0.687 in |
| Ambient Temperature Range [Max] | 350 °F |
| Angle of Misalignment | ±12.5° |
| Misalignment Angle B3 | ±23° |
| Lubrication Type | Grease |
| Construction | Three Piece |
| Spherical Diameter | 15/16 in |
| Axial Load | 3120 lb |
| Chamfer | 0.045 |
| Static Load Rating [Max] | 15600 lbf |
| Relubricatable | Yes |
| Inner Ring Width | 11/16 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Self-Lubricating | No |
| Race Width | 0.531 in |
| Seal Type | Unsealed |
| I.D. | 1/2 in |
| Bore Size | 0.5 in |
| Enclosure | Unsealed |
| Weight | 0.175 LB |
| EAN or UPC | 662288727491 |

