Key to this design is an antirotation lock nut which ensures a direct lubrication path and prevents outer race creep.
applications
Heat treating equipment
Klins and curling furnaces
Bakeries
features
Powder coated epoxy cast iron housing machined housing for end cap
Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
High Temperature seals
High temperature grease with grease drain/purge port
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® customer lock pin for anti-rotation
options
Furnace Bearing
Measure Units
Inch
Inner Ring O.D.
0.531 in
Relubricatable
Yes
Internal Clearance
Increase
Speed [Max]
2500 rpm
Housing Base
Solid
Seal Type
V Spring
Insert No.
HT-16
Bearing Design
Non-Expansion
Platform
Gold Line Ball Bearing
Flange Type
2-Bolt Flange
Bolt Circle Dia.
3 57/64 in
Pilot Configuration
No Pilot
Duty Series
Standard
Locking Type
Square Head Set Screw
End Type
Open End
Replaceable Insert
Yes
Housing Material
Cast Iron
Series
HFT
Outer Ring Land Profile
Standard
Shaft Dia.
1 in
Bolt Center-to-Center Length (in)
3.8910
Inner Ring OD (in)
0.531
Inch/Metric
Inch
End Cap
No
Bore Size
1 in
Locking Device
Setscrew Locking Collar
Bore Size - Inch
1
Housing Length
4 7/8 in
Operating Temperature [Max]
220 °F
Housing Construction
One Piece
Lubrication
Lithium Complex Grease With Synthetic Oil
Bolt Center-to-Center Length
3.891 in
Misalignment Type
Static Only
Bearing Insert Coating
Black Oxide
Expansion
No
Overall Height to Inner Ring (in)
2.313
Maximum Operating Temperature
220
Inner Race Heat Treat Method
Zone-Hardened
Bearing Type
Ball Bearing
Insert Material
52100 Bearing Steel, Black Oxided
Bore Shape
Straight
Mounted Unit Duty
High Temperature Duty
Overall Length (in)
4.875
Angle of Misalignment
±2°
Overall Length
4.875 in
Retainer Type
Land Riding
Housing Color
Gray
Bolt Hole Spacing
3 57/64 in
Overall Height to Inner Ring
2.313 in
Weight
1.45 LB
EAN or UPC
662461231128
We're here for you
with Service Centers across the country - We have your back