- Felt Labyrinth Seal Type
description
- Medium-duty pillow block with an extended inner race and dual setscrew locking.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Housing Color | Gray |
| Angle of Misalignment | ±2° |
| Housing Base | Solid |
| Misalignment Type | Static Only |
| Foot Height (in) | 1.125 |
| Bolt Center [Min] | 7.875 in |
| Duty Series | Medium |
| Base to Center Height (in) | 3.5 |
| End Cap | No |
| Bore Size | 2.688 in |
| Internal Clearance | Standard |
| Locking Type | Double Setscrew |
| Rolling Element | Ball |
| Foot Height | 1.125 in |
| Expansion | No |
| Radial Static Load Capacity (lb) | 11224 |
| Bore Size - Inch | 2.688 |
| Insert No. | 3-211D |
| Overall Height (in) | 7 |
| Maximum Operating Temperature | 220 |
| Base to Center Height | 3.5 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Inner Race Length (in) | 3.5 |
| Replaceable Insert | Yes |
| Pillow Block Type | 2-Bolt |
| Base Width (in) | 3.5 |
| Overall Length | 13 in |
| Base Width | 3.5 in |
| Radial Dynamic Load Capacity (lb) | 14839 |
| Seal Type | Felt Labyrinth |
| Housing Construction | One Piece |
| Outer Ring Land Profile | Standard |
| Bolt Center-to-Center Length (in) | 7.8750 to 10.125 |
| Radial Dynamic Load Capacity | 14839 lb |
| Bolt Center-to-Center Length [Max] | 10.125 in |
| Overall Height | 7 in |
| Speed [Max] | 3600 rpm |
| Measure Units | Inch |
| Inner Race Heat Treat Method | Zone-Hardened |
| Radial Static Load Capacity | 11224 lb |
| Housing Type | Pillow Block |
| Bolt Size (in) | 0.8750 |
| Inch/Metric | Inch |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Relubricatable | Yes |
| Bolt Center-to-Center Length [Min] | 7.875 in |
| Overall Length (in) | 13 |
| Bolt Center [Max] | 10.125 in |
| Bore Shape | Straight |
| Bolt Center Min (in) | 7.875 |
| Housing Material | Cast Iron |
| Centerline to Front Face (in) | 1.75 |
| Bearing Insert Coating | Black Oxide |
| Operating Temperature [Max] | 220 °F |
| Centerline to Front Face | 1.75 in |
| Bolt Center Max (in) | 10.125 |
| Retainer Type | Land Riding |
| Bolt Size | 0.875 in |
| Platform | Gold Line Ball Bearing |
| Inner Race Length | 3.5 in |
| Weight | 29.43 LB |
| EAN or UPC | 662461016800 |

