- Felt Labyrinth Seal Type
description
- Generally used where low shaft-to-center dimension exist
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Bore Size | 2.188 in |
| Bearing Type | Ball Bearing |
| Seal Type | Felt Labyrinth |
| Centerline to Front Face (in) | 1.3125 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bolt Size (in) | 5/8 |
| Foot Height | 0.688 in |
| Replaceable Insert | Yes |
| Retainer Type | Land Riding |
| Expansion | No |
| Pillow Block Type | 2-Bolt, Low Base |
| Measure Units | Inch |
| Bore Size - Inch | 2.188 |
| Overall Height (in) | 4.9375 |
| Brand. | Sealmaster |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Maximum Operating Temperature | 220 |
| Angle of Misalignment | ±2° |
| Base Width | 2.375 in |
| Speed [Max] | 3250 rpm |
| Overall Length (in) | 8.625 |
| Overall Length | 8.625 in |
| Base Width (in) | 2.375 |
| Base to Center Height | 2.438 in |
| Housing Construction | One Piece |
| Housing Base | Solid |
| Bolt Center Min (in) | 6.5 |
| Insert No. | 2-23 |
| Operating Temperature [Max] | 220 °F |
| Inch/Metric | Inch |
| Base to Center Height (in) | 2.4375 |
| Inner Race Length | 2.188 in |
| Overall Height | 4.938 in |
| Duty Series | Standard |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide |
| End Cap | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Center [Max] | 7 in |
| Bolt Center [Min] | 6.5 in |
| Platform | Gold Line Ball Bearing |
| Outer Ring Land Profile | Standard |
| Housing Color | Gray |
| Foot Height (in) | 0.6875 |
| Centerline to Front Face | 1.313 in |
| Internal Clearance | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inner Race Length (in) | 2.1875 |
| Housing Material | Cast Iron |
| Bolt Center Max (in) | 7 |
| Bolt Size | 5 in |
| Locking Type | Set Screws |
| Weight | 9.1 LB |
| EAN or UPC | 662461004777 |

