- 0.190" ID x 9/16" OD x 0.281" Inner Ring Width
- 0.218" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Lubrication grooves in the outer race
- Interconnecting hole for grease lubrication
- Chamfered outer race to facilitate installation and retention into housing
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Outer Race Material | 300 Series Stainless Steel |
| Ball Flat Dia. | 0.293 in |
| Ball Material | Stainless Steel, Heat Treated |
| Static Load Rating [Max] | 4400 lbf |
| Spherical Diameter | 0.406 in |
| Outer Ring Width | 0.218 in |
| O.D. | 0.5625 in |
| Self-Lubricating | No |
| Enclosure | Unsealed |
| Insert Material | N/A |
| I.D. | 0.19 in |
| Inner Ring Width | 0.281 in |
| Weight | 0.435 LB |
| EAN or UPC | 662288722724 |

