description
- Designed to be mounted in a customer's housing.
features
- Powder coated epoxy cast iron cylindrical O.D. housing with extended inner ring bearings
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Felt labyrinth seal and flinger for dry & dusty environment
- Skwezloc® concentric locking for near perfect concentricity
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Expansion | No |
| Collar O.D. | 0.813 in |
| Centerline to Front Face | 1.625 in |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Inch/Metric | Inch |
| Cartridge Width (in) | 1.625 |
| Relubricatable | Yes |
| Bore Size | 2.438 in |
| Replaceable Insert | Yes |
| Inner Race Heat Treat Method | Zone-Hardened |
| Maximum Operating Temperature | 220 |
| Cartridge Width | 1.63 in |
| Outer Diameter (in) | 5.875 |
| Housing Color | Gray |
| Angle of Misalignment | ±2° |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Duty Series | Standard |
| Inner Race Length | 2.625 in |
| Insert No. | 2-27T |
| Bore Size - Inch | 2.4375 |
| Measure Units | Inch |
| Operating Temperature [Max] | 220 °F |
| Shaft Dia. | 2.4375 in |
| Housing Construction | One Piece |
| Locking Type | Concentric |
| Series | SC-T |
| Duty | Standard-Duty |
| Radial Static Load Capacity (lb) | 8150 |
| Bearing Insert Coating | Black Oxide |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inner Race Length (in) | 2.625 |
| Centerline to Front Face (in) | 1.625 |
| Overall Width (in) | 2.625 |
| Radial Dynamic Load Capacity | 11789 lb |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Width | 2.625 in |
| Bearing Design | Non-Expansion |
| Outer Ring Land Profile | Standard |
| O.D. | 5.875 in |
| Speed [Max] | 4100 rpm |
| Collar OD (in) | 0.813 |
| Bore Shape | Straight |
| Misalignment Type | Static Only |
| Internal Clearance | Standard |
| Retainer Type | Land Riding |
| End Cap | No |
| Locking Device | Setscrew Locking |
| Seal Type | Felt Labyrinth |
| Housing Type | Cylindrical Cartridge |
| Weight | 9.9 LB |
| EAN or UPC | 662461029954 |

