Designed for flush mounting with machined bases and four bolt holes.
features
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal with black oxide bearing races
Metric fitting and mounting bolts
Housing Length
5 1/8 in
Expansion
No
Bolt Center-to-Center Length
4 in
Bearing Design
Non-Expansion
Seal Type
Single Lip Contact
Internal Clearance
Standard
Locking Type
Concentric
End Type
Open End
Bore Size - Metric
40
Bolt Hole Spacing
4 in
Outer Ring Land Profile
Standard
Speed [Max]
4150 rpm
Housing Color
Gray
Retainer Type
Land Riding
Duty Series
Standard
Bolt Size (mm)
14
Locking Device
Skwezloc® Concentric Collar
Maximum Operating Temperature
220
Insert Material
52100 Bearing Steel, Black Oxided
Bore Size
40 mm
Inch/Metric
Metric
Mounted Unit Duty
Standard Duty
Relubricatable
Yes
Lubrication
Lithium Complex NLGI 2 Grease
Shaft Dia.
40 mm
Series
SF-T
Pilot Configuration
No Pilot
Flange Type
4-Bolt Flange
Housing Width (mm)
130.2
Angle of Misalignment
±2°
Bolt Circle Dia.
N/A
Housing Material
Cast Iron
Platform
Gold Line Ball Bearing
Housing Base
Solid
Bolt Size
14 mm
Bearing Type
Ball Bearing
Housing Construction
One Piece
Bearing Insert Coating
Black Oxide
Measure Units
Metric
Bore Shape
Straight
Inner Race Heat Treat Method
Zone-Hardened
End Cap
No
Operating Temperature [Max]
220 °F
Misalignment Type
Static Only
Replaceable Insert
Yes
Housing Width
130.2 mm
Insert No.
5208TMC
Bolt Center-to-Center Length (in)
4
Weight
5.165 LB
EAN or UPC
662461253854
We're here for you
with Service Centers across the country - We have your back