Designed for flush mounting with machined bases and four bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Speed [Max]
3800 rpm
Centerline to Front Face
1.25 in
Locking Type
Concentric
Overall Height (in)
2.109375
Bolt Center-to-Center Length (in)
4.1250
Centerline to Front Face (in)
1.25
Collar OD (in)
2.9375
Foot Height
0.563 in
Mounted Unit Duty
Standard Duty
Bolt Hole Spacing
4 1/8 in
Shaft Dia.
1.75 in
End Cap
No
Foot Height (in)
0.5625
Internal Clearance
Standard
Outer Ring Land Profile
Standard
Inner Race Length (in)
2
Inch/Metric
Inch
Locking Device
Skwezloc® Concentric Collar
Duty Series
Standard
Bolt Center-to-Center Length
4.125 in
Bolt Size (in)
0.5625
Insert No.
2-112TC
Series
SF-T
Housing Base
Solid
Overall Height
2.109 in
Measure Units
Inch
Lubrication
Lithium Complex NLGI 2 Grease
Housing Color
Gray
Housing Length
5 3/8 in
Bore Shape
Straight
Bearing Design
Non-Expansion
Seal Type
Single Lip Contact
Bearing Insert Coating
Black Oxide
Housing Material
Cast Iron
Insert Material
52100 Bearing Steel, Black Oxided
Platform
Gold Line Ball Bearing
Bore Size - Inch
1.75
Flange Type
4-Bolt Flange
Bore Size
1.75 in
End Type
Open End
Expansion
No
Misalignment Type
Static Only
Relubricatable
Yes
Operating Temperature [Max]
220 °F
Housing Construction
One Piece
Maximum Operating Temperature
220
Retainer Type
Land Riding
T Core
3.875
Bearing Type
Ball Bearing
Inner Race Length
2 in
Angle of Misalignment
±2°
Pilot Configuration
No Pilot
Bolt Size
0.563 in
Bolt Circle Dia.
N/A
Inner Race Heat Treat Method
Zone-Hardened
Replaceable Insert
Yes
Collar O.D.
2.938 in
Weight
6.055 LB
EAN or UPC
662461033128
We're here for you
with Service Centers across the country - We have your back