Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Air Handling noise check for quiet operation
Looser than standard housing fit for ease of alignment on lightweight frames
Felt labyrinth seal and flinger for dusty and dirty environment
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
options
Air Handling Housing Fit, Noise Tested
Housing Construction
One Piece
Mounted Unit Duty
Air Handling Duty
Expansion
No
Angle of Misalignment
±2°
Platform
Air Handling
Radial Static Load Capacity (lb)
1651
Length Through Bore (in)
1.48
Bolt Hole Spacing
3 57/64 in
Bore Size
1 in
Internal Clearance
Standard
Insert Material
52100 Bearing Steel, Black Oxided
Overall Width
2.75 in
Housing Width
2.75 in
Centerline to Front Face
0.875 in
Bearing Insert Coating
Black Oxide
Bearing Design
Non-Expansion
Foot Height (in)
0.531
Special Features
Noise Tested, AC Housing Fit
Replaceable Insert
Yes
Housing Material
Cast Iron
Retainer Type
Land Riding
Locking Type
Concentric
Pilot Configuration
No Pilot
Flange Type
2-Bolt Flange
Collar O.D.
1.938 in
Centerline to Front Face (in)
0.875
Bearing Type
Ball Bearing
Outer Ring Land Profile
Standard
Radial Dynamic Load Capacity
2801 lb
Inch/Metric
Inch
Overall Height to Inner Ring
1.5 in
Operating Temperature [Max]
220 °F
End Type
Open End
Misalignment Type
Static Only
Bolt Size
0.438 in
Bolt Circle Dia.
3 57/64 in
Housing Color
Gray
Lubrication
Lithium Complex NLGI 2 Grease
Bore Shape
Straight
Housing Length
4 7/8 in
End Cap
No
Foot Height
0.531 in
Inner Race Length
1.48 in
Insert No.
2-1T CXU
Locking Device
Skwezloc® Concentric Collar
Bore Size - Inch
1
Maximum Operating Temperature
220
Speed [Max]
9000 rpm
Inner Race Heat Treat Method
Zone-Hardened
Overall Height to Inner Ring (in)
1.5
Collar OD (in)
1.9375
Overall Height (in)
1.5
Radial Dynamic Load Capacity (lb)
2801
Measure Units
Inch
Housing Base
Solid
Bolt Center-to-Center Length
3.891 in
Overall Height
1.5 in
Shaft Dia.
1 in
Series
SFT-T
Relubricatable
Yes
Seal Type
Felt Labyrinth
Overall Length
4.875 in
Housing Width (in)
2.75
Overall Width (in)
2.75
Duty Series
Standard
Bolt Center-to-Center Length (in)
3.8910
Inner Race Length (in)
1.48
Overall Length (in)
4.875
Bolt Size (in)
0.4375
Weight
1.8 LB
EAN or UPC
662461043691
We're here for you
with Service Centers across the country - We have your back