Skip to content Skip to navigation menu
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

SFT-16T

Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101180605
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type

description

  • Designed for flush mounting with machined bases for light loads and two bolt holes.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Replaceable Insert Yes
Measure Units Inch
Radial Dynamic Load Capacity (lb) 2801
Bolt Center-to-Center Length (in) 3.8910
Overall Height 1.5 in
Overall Length 4.875 in
Misalignment Type Static Only
Foot Height 0.531 in
Housing Width (in) 2.75
Bolt Size (in) 0.4375
Bearing Insert Coating Black Oxide
Bolt Size 0.438 in
Collar OD (in) 1.9375
Housing Construction One Piece
Housing Color Gray
Bore Size 1 in
Overall Width 2.75 in
Overall Height to Inner Ring (in) 1.5
Length Through Bore (in) 1.48
Housing Base Solid
End Cap No
Insert Material 52100 Bearing Steel, Black Oxided
Locking Device Skwezloc® Concentric Collar
Angle of Misalignment ±2°
Overall Width (in) 2.75
Housing Width 2.75 in
Housing Length 4 7/8 in
Retainer Type Land Riding
Seal Type Felt Labyrinth
Overall Height to Inner Ring 1.5 in
Inner Race Heat Treat Method Zone-Hardened
Platform Gold Line Ball Bearing
Inner Race Length 1.48 in
Overall Height (in) 1.5
Mounted Unit Duty Standard Duty
Locking Type Concentric
End Type Open End
Shaft Dia. 1 in
Operating Temperature [Max] 220 °F
Bore Shape Straight
Bolt Circle Dia. 3 57/64 in
Bolt Hole Spacing 3 57/64 in
Centerline to Front Face 0.875 in
Duty Series Standard
Inner Race Length (in) 1.48
Expansion No
Bearing Design Non-Expansion
Radial Dynamic Load Capacity 2801 lb
Pilot Configuration No Pilot
Bearing Type Ball Bearing
Inch/Metric Inch
Relubricatable Yes
Bore Size - Inch 1
Collar O.D. 1.938 in
Centerline to Front Face (in) 0.875
Insert No. 2-1T
Internal Clearance Standard
Maximum Operating Temperature 220
Outer Ring Land Profile Standard
Foot Height (in) 0.531
Flange Type 2-Bolt Flange
Overall Length (in) 4.875
Series SFT-T
Speed [Max] 9000 rpm
Lubrication Lithium Complex NLGI 2 Grease
Radial Static Load Capacity (lb) 1651
Housing Material Cast Iron
Bolt Center-to-Center Length 3.891 in
Weight 1.62 LB
EAN or UPC 662461030349
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison