Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Outer Ring Land Profile
Standard
Housing Base
Solid
Misalignment Type
Static Only
Shaft Dia.
1 in
Bearing Type
Ball Bearing
Retainer Type
Land Riding
Inch/Metric
Inch
Measure Units
Inch
Maximum Operating Temperature
220
Bore Size - Inch
1
Foot Height (in)
0.531
End Type
Open End
Internal Clearance
Standard
Expansion
No
Mounted Unit Duty
Standard Duty
Bolt Hole Spacing
3 57/64 in
Centerline to Front Face (in)
0.875
Replaceable Insert
Yes
Collar OD (in)
1.9375
Bore Shape
Straight
Foot Height
0.531 in
Bore Size
1 in
Operating Temperature [Max]
220 °F
Collar O.D.
1.938 in
Locking Device
Skwezloc® Concentric Collar
Bolt Size
0.438 in
Pilot Configuration
No Pilot
Housing Length
4 7/8 in
Duty Series
Standard
Housing Material
Cast Iron
Bearing Insert Coating
Black Oxide
Bearing Design
Non-Expansion
Relubricatable
Yes
Seal Type
Single Lip Contact
Lubrication
Lithium Complex NLGI 2 Grease
Bolt Circle Dia.
3 57/64 in
Overall Length
4.875 in
Angle of Misalignment
±2°
Flange Type
2-Bolt Flange
End Cap
No
Housing Construction
One Piece
Bolt Center-to-Center Length
3.891 in
Overall Height to Inner Ring
1.5 in
Overall Height to Inner Ring (in)
1.5
Inner Race Heat Treat Method
Zone-Hardened
Insert Material
52100 Bearing Steel, Black Oxided
Centerline to Front Face
0.875 in
Platform
Gold Line Ball Bearing
Speed [Max]
6350 rpm
Series
SFT-T
Overall Length (in)
4.875
Bolt Center-to-Center Length (in)
3.8910
Bolt Size (in)
0.4375
Housing Color
Gray
Locking Type
Concentric
Insert No.
2-1TC
Weight
1.62 LB
EAN or UPC
662461033388
We're here for you
with Service Centers across the country - We have your back