Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
Single lip contact seal and flinger
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Misalignment Type
Static Only
Angle of Misalignment
±2°
Speed [Max]
5450 rpm
Maximum Operating Temperature
220
Duty Series
Standard
Bore Size
1.125 in
End Cap
No
Retainer Type
Land Riding
Insert No.
2-12C
Pilot Configuration
No Pilot
Bolt Center-to-Center Length (in)
4.5940
Locking Type
Set Screws
Internal Clearance
Standard
Inner Ring OD (in)
1.594
Bolt Center-to-Center Length
4.594 in
Bearing Type
Ball Bearing
Bolt Hole Spacing
4 19/32 in
Replaceable Insert
Yes
Housing Base
Solid
Outer Ring Land Profile
Standard
Insert Material
52100 Bearing Steel, Black Oxided
Housing Construction
One Piece
Measure Units
Inch
Bore Size - Inch
1.125
Inner Race Heat Treat Method
Zone-Hardened
Platform
Gold Line Ball Bearing
Overall Height to Inner Ring (in)
1.563
Centerline to Front Face (in)
0.875
Overall Length
5.563 in
Lubrication
Lithium Complex NLGI 2 Grease
Housing Material
Cast Iron
Seal Type
Single Lip Contact
Foot Height
0.531 in
Centerline to Front Face
0.875 in
Bolt Circle Dia.
4 19/32 in
Bore Shape
Straight
Shaft Dia.
1.125 in
Bolt Size (in)
0.4375
Housing Color
Gray
Locking Device
Setscrew Locking Collar
Inch/Metric
Inch
Overall Height to Inner Ring
1.563 in
Bearing Insert Coating
Black Oxide
Expansion
No
Bolt Size
0.438 in
Bearing Design
Non-Expansion
Mounted Unit Duty
Standard Duty
Relubricatable
Yes
Series
SFT
Foot Height (in)
0.531
Operating Temperature [Max]
220 °F
End Type
Open End
Overall Length (in)
5.563
Inner Ring O.D.
1.594 in
Flange Type
2-Bolt Flange
Housing Length
5 9/16 in
Weight
2.59 LB
EAN or UPC
662461022603
We're here for you
with Service Centers across the country - We have your back