Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
Reduced Maintenance - Lubed for Life
End Cap
No
Outer Ring Land Profile
Tapered
Duty Series
Standard
Special Features
Reduced Maintenance
Centerline to Front Face
0.938 in
Operating Temperature [Max]
220 °F
Speed [Max]
7600 rpm
Retainer Type
Land Riding
Overall Height to Inner Ring
1.625 in
Internal Clearance
Standard
Housing Color
Gray
Angle of Misalignment
±2°
Overall Length
5.563 in
Locking Type
Concentric
Relubricatable
No
Bore Size - Inch
1.188
Housing Material
Cast Iron
Locking Device
Skwezloc® Concentric Collar
Pilot Configuration
No Pilot
Foot Height (in)
0.531
Insert Material
52100 Bearing Steel, Black Oxided
Collar O.D.
2.188 in
Expansion
No
Shaft Dia.
1.1875 in
Bearing Type
Ball Bearing
Series
SFT-T
Overall Height to Inner Ring (in)
1.625
Housing Base
Solid
Platform
Gold Line Ball Bearing
Centerline to Front Face (in)
0.938
End Type
Open End
Bearing Design
Non-Expansion
Bolt Circle Dia.
4 19/32 in
Inch/Metric
Inch
Overall Length (in)
5.563
Seal Type
Felt Labyrinth
Bolt Hole Spacing
4 19/32 in
Inner Race Heat Treat Method
Zone-Hardened
Misalignment Type
Static Only
Foot Height
0.531 in
Mounted Unit Duty
Standard Duty
Bolt Size
0.438 in
Insert No.
2-13T RM
Bolt Center-to-Center Length
4.594 in
Bore Size
1.188 in
Replaceable Insert
Yes
Bolt Center-to-Center Length (in)
4.5940
Bolt Size (in)
0.4375
Housing Length
5 9/16 in
Bearing Insert Coating
Black Oxide
Maximum Operating Temperature
220
Measure Units
Inch
Collar OD (in)
2.1875
Bore Shape
Straight
Flange Type
2-Bolt Flange
Housing Construction
One Piece
Lubrication
Lithium Complex NLGI 2 Grease
Weight
2.4 LB
EAN or UPC
662461372081
We're here for you
with Service Centers across the country - We have your back