Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal with black oxide bearing races
Metric fitting and mounting bolts
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bore Size
20 mm
Maximum Operating Temperature
220
Overall Length (in)
4.406
Overall Height (in)
1.344
Speed [Max]
6450 rpm
Foot Height
0.437 in, 11.1 mm
Inner Race Heat Treat Method
Zone-Hardened
Bolt Size (mm)
M10
Angle of Misalignment
±2°
Overall Width
2.375 in
Length Through Bore (in)
1.219
Inner Race Length (in)
1.219
End Cap
No
Inner Race Length
1.219 in
End Type
Open End
Retainer Type
Land Riding
Outer Ring Land Profile
Standard
Mounted Unit Duty
Standard Duty
Bolt Hole Spacing
3 17/32 in
Bore Shape
Straight
Inch/Metric
Metric
Bolt Center-to-Center Length (mm)
89.7
Overall Height
1.344 in
Centerline to Front Face (in)
0.8
Overall Width (in)
2.375
Housing Length
4 13/32 in
Bearing Design
Non-Expansion
Foot Height (in)
0.437
Bearing Type
Ball Bearing
Radial Dynamic Load Capacity
2611 lb
Housing Width
2.375 in
Overall Height to Inner Ring
1.343 in, 34.1 mm
Bore Size - Metric
20
Housing Material
Cast Iron
Housing Width (in)
2.375
Overall Height to Inner Ring (in)
1.343
Duty Series
Standard
Misalignment Type
Static Only
Flange Type
2-Bolt Flange
Bolt Center-to-Center Length
89.7 mm
Measure Units
Metric
Relubricatable
Yes
Expansion
No
Seal Type
Single Lip Contact
Series
SFT-T
Insert Material
52100 Bearing Steel, Black Oxided
Locking Device
Skwezloc® Concentric Collar
Insert No.
5204TMC
Locking Type
Concentric
Bolt Size
M10
Overall Height to Inner Ring (mm)
34.1
Centerline to Front Face (mm)
19.8
Radial Static Load Capacity (lb)
1444
Overall Length (mm)
111.9
Radial Dynamic Load Capacity (lb)
2611
Bearing Insert Coating
Black Oxide
Housing Construction
One Piece
Housing Color
Gray
Bolt Circle Dia.
3 17/32 in
Pilot Configuration
No Pilot
Centerline to Front Face
0.8 in, 19.8 mm
Replaceable Insert
Yes
Housing Base
Solid
Foot Height (mm)
11.1
Shaft Dia.
20 mm
Operating Temperature [Max]
220 °F
Platform
Gold Line Ball Bearing
Lubrication
Lithium Complex NLGI 2 Grease
Internal Clearance
Standard
Overall Length
4.406 in, 111.9 mm
Weight
1.3 LB
EAN or UPC
662461253908
We're here for you
with Service Centers across the country - We have your back