Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal with black oxide bearing races
Metric fitting and mounting bolts
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bolt Center-to-Center Length (mm)
116.7
Internal Clearance
Standard
Overall Height
1.625 in
Locking Device
Skwezloc® Concentric Collar
Relubricatable
Yes
Measure Units
Metric
Foot Height (mm)
13.5
Foot Height (in)
0.531
Centerline to Front Face (in)
0.9
Misalignment Type
Static Only
Expansion
No
Housing Color
Gray
Housing Width (in)
3.25
Foot Height
0.531 in, 13.5 mm
Overall Width
3.25 in
Overall Height to Inner Ring (mm)
41.3
Seal Type
Single Lip Contact
Bolt Size (mm)
M12
Inner Race Heat Treat Method
Zone-Hardened
Radial Dynamic Load Capacity
4381 lb
End Cap
No
Bolt Size
M12
Maximum Operating Temperature
220
Bearing Type
Ball Bearing
Overall Height to Inner Ring (in)
1.626
Housing Length
5 9/16 in
Replaceable Insert
Yes
Inch/Metric
Metric
End Type
Open End
Overall Length (in)
5.5625
Duty Series
Standard
Bearing Insert Coating
Black Oxide
Bolt Circle Dia.
4 19/32 in
Overall Height (in)
1.625
Overall Length
5.563 in, 141.3 mm
Bearing Design
Non-Expansion
Angle of Misalignment
±2°
Retainer Type
Land Riding
Platform
Gold Line Ball Bearing
Overall Height to Inner Ring
1.626 in, 41.3 mm
Series
SFT-T
Operating Temperature [Max]
220 °F
Bolt Hole Spacing
4 19/32 in
Centerline to Front Face (mm)
23.8
Bolt Center-to-Center Length
116.7 mm
Inner Race Length (in)
1.61
Housing Material
Cast Iron
Bore Size - Metric
30
Lubrication
Lithium Complex NLGI 2 Grease
Bore Shape
Straight
Length Through Bore (in)
1.61
Mounted Unit Duty
Standard Duty
Radial Static Load Capacity (lb)
2567
Housing Base
Solid
Radial Dynamic Load Capacity (lb)
4381
Speed [Max]
5450 rpm
Flange Type
2-Bolt Flange
Shaft Dia.
30 mm
Overall Width (in)
3.25
Inner Race Length
1.61 in
Centerline to Front Face
0.9 in, 23.8 mm
Insert No.
5206TMC
Overall Length (mm)
141.3
Insert Material
52100 Bearing Steel, Black Oxided
Housing Construction
One Piece
Locking Type
Concentric
Bore Size
30 mm
Outer Ring Land Profile
Standard
Pilot Configuration
No Pilot
Housing Width
3.25 in
Weight
2.37 LB
EAN or UPC
662461253922
We're here for you
with Service Centers across the country - We have your back