Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Measure Units
Inch
Series
SFT
Insert Material
52100 Bearing Steel, Black Oxided
Shaft Dia.
1.25 in
Bolt Center-to-Center Length (in)
4.5940
End Type
Open End
Inch/Metric
Inch
Bolt Size
0.438 in
Operating Temperature [Max]
220 °F
Angle of Misalignment
±2°
Outer Ring Land Profile
Standard
Flange Type
2-Bolt Flange
Overall Height to Inner Ring (in)
1.563
Bearing Insert Coating
Black Oxide
Centerline to Front Face (in)
0.875
Housing Color
Gray
Inner Ring OD (in)
1.594
Inner Race Heat Treat Method
Zone-Hardened
Housing Base
Solid
Retainer Type
Land Riding
Bolt Center-to-Center Length
4.594 in
Seal Type
Felt Labyrinth
Bore Size - Inch
1.25
Bolt Size (in)
0.4375
Overall Length (in)
5.563
Inner Ring O.D.
1.594 in
Lubrication
Lithium Complex NLGI 2 Grease
Bore Shape
Straight
Bolt Circle Dia.
4 19/32 in
Replaceable Insert
Yes
Misalignment Type
Static Only
Duty Series
Standard
Pilot Configuration
No Pilot
End Cap
No
Housing Length
5 9/16 in
Bore Size
1.25 in
Bolt Hole Spacing
4 19/32 in
Foot Height
0.531 in
Centerline to Front Face
0.875 in
Insert No.
1-14
Relubricatable
Yes
Foot Height (in)
0.531
Bearing Type
Ball Bearing
Housing Material
Cast Iron
Locking Type
Set Screws
Overall Length
5.563 in
Expansion
No
Overall Height to Inner Ring
1.563 in
Locking Device
Setscrew Locking Collar
Housing Construction
One Piece
Speed [Max]
5450 rpm
Platform
Gold Line Ball Bearing
Maximum Operating Temperature
220
Internal Clearance
Standard
Mounted Unit Duty
Standard Duty
Bearing Design
Non-Expansion
Weight
2.105 LB
EAN or UPC
662461004326
NSN Number
3130-00-079-0836
We're here for you
with Service Centers across the country - We have your back