Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

SFT-23C CR

Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101180701
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type

description

  • Designed for flush mounting with machined bases for light loads and two bolt holes.

applications

  • Food processing
  • Beverage industry
  • Meat, poultry, and seafood processing
  • Dairy industry
  • Drug and pharmaceutical plants
  • Chemical processing
  • Pulp and paper mills
  • Municipal treatment equipment
  • Marine and naval

features

  • Single lip contact seal with black oxide bearing races
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation

options

  • Corrosion Resistant
Housing Material Stainless Steel
Retainer Type Land Riding
Angle of Misalignment ±2°
Bore Size 1.438 in
Insert Material 52100 Bearing Steel, Black Oxided
Packaged Length 5.00 in
Misalignment Type Static Only
Overall Length (in) 6.125
Bolt Center-to-Center Length 5.125 in
Shaft Dia. 1.4375 in
Bolt Hole Spacing 5 1/8 in
Foot Height (in) 0.563
Housing Color Silver
Mounted Unit Duty Standard Duty
Housing Base Solid
Inner Ring OD (in) 1.859
Duty Series Standard
Seal Type Single Lip Contact
Pilot Configuration No Pilot
Foot Height 0.563 in
Insert No. 2-17C FG2
Measure Units Inch
Speed [Max] 4650 rpm
Series CR Series
Packaged Height 2.00 in
Bolt Size 0.5 in
Bolt Size (in) 0.5
Centerline to Front Face (in) 1
End Type Open End
Backside Shield/Seal Optional backside shield available order separate
Bearing Design Non-Expansion
Overall Height to Inner Ring 1.75 in
Bore Shape Straight
Replaceable Insert Yes
End Cap No
Housing Length 6 1/8 in
Inner Race Heat Treat Method Zone-Hardened
Bolt Center-to-Center Length (in) 5.1250
Maximum Operating Temperature 220
Bearing Insert Coating Black Oxide
Platform CR Series
Packaged Width 5.00 in
Internal Clearance Standard
Housing Construction One Piece
Inner Ring O.D. 1.859 in
Inch/Metric Inch
Bearing Type Ball Bearing
Overall Length 6.125 in
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Operating Temperature [Max] 220 °F
Bolt Circle Dia. 5 1/8 in
Overall Height to Inner Ring (in) 1.75
Centerline to Front Face 1 in
Flange Type 2-Bolt Flange
Relubricatable Yes
Bore Size - Inch 1.438
Expansion No
Outer Ring Land Profile Standard
Locking Device Setscrew Locking Collar
Locking Type Set Screws
Weight 3.0 LB
EAN or UPC 662461235225
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison