Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Powder coated epoxy cast iron housing with extended inner ring bearings
options
Reduced Maintenance - Lubed for Life
Flange Type
2-Bolt Flange
Locking Type
Concentric
Bolt Center-to-Center Length
5.125 in
Shaft Dia.
1.4375 in
Bolt Size
0.5 in
Housing Construction
One Piece
Internal Clearance
Standard
Speed [Max]
6500 rpm
Bore Shape
Straight
Retainer Type
Land Riding
Centerline to Front Face
1.063 in
Maximum Operating Temperature
220
Housing Material
Cast Iron
Pilot Configuration
No Pilot
Housing Length
6 1/8 in
Lubrication
Lithium Complex NLGI 2 Grease
Bolt Size (in)
0.5
Series
SFT-T
Foot Height (in)
0.563
Bolt Center-to-Center Length (in)
5.1250
Bolt Hole Spacing
5 1/8 in
Bearing Insert Coating
Black Oxide
Housing Color
Gray
Operating Temperature [Max]
220 °F
Bolt Circle Dia.
5 1/8 in
Platform
Gold Line Ball Bearing
Special Features
Reduced Maintenance
Mounted Unit Duty
Standard Duty
Bearing Type
Ball Bearing
Overall Height to Inner Ring
1.813 in
Replaceable Insert
Yes
Overall Length (in)
6.125
Bore Size - Inch
1.438
Overall Length
6.125 in
Angle of Misalignment
±2°
Inch/Metric
Inch
Insert Material
52100 Bearing Steel, Black Oxided
Collar OD (in)
2.5625
Centerline to Front Face (in)
1.063
Foot Height
0.563 in
Bearing Design
Non-Expansion
Bore Size
1.438 in
Misalignment Type
Static Only
Measure Units
Inch
Seal Type
Felt Labyrinth
Inner Race Heat Treat Method
Zone-Hardened
Insert No.
2-17T RM
Expansion
No
End Cap
No
Overall Height to Inner Ring (in)
1.813
Relubricatable
No
Duty Series
Standard
Housing Base
Solid
Collar O.D.
2.563 in
Locking Device
Skwezloc® Concentric Collar
End Type
Open End
Outer Ring Land Profile
Tapered
Weight
3.5 LB
EAN or UPC
662461343852
We're here for you
with Service Centers across the country - We have your back