Skip to content Skip to navigation menu
700801 / Setscrew

STH-20-9

700801 / Setscrew
Item #101181207
700801 / Setscrew
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Wide-slot take-up frame including standard take-up unit.

features

  • Steel Take up frame and Take up bearing housing assembly kit
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Frame Base Width 8.0625
Inch/Metric Inch
Seal Type Felt Labyrinth
Internal Clearance Standard
Angle of Misalignment ±2°
Lubrication Lithium Complex NLGI 2 Grease
Outer Ring Land Profile Standard
Travel 9 in
Replaceable Insert Yes
Overall Height (in) 1.75
Platform Take Up Assembly
Housing Bolt Through Hole (in) 16.875
Measure Units Inch
Insert No. 2-14
Bore Size 1.25 in
Duty Series Standard
Operating Temperature [Max] 220 °F
Housing Material Cast Iron
Housing Width 2.5 in
Housing Bolt Through Hole 16.875 in
Bearing Insert Coating Black Oxide
Expansion No
Misalignment Type Static Only
Frame Type Center Pull Wide Slot
Overall Length (in) 19.6875
Insert Material 52100 Bearing Steel, Black Oxided
Relubricatable Yes
Centerline to Front Face 1.25 in
Bearing Type Ball Bearing
Housing Width (in) 2.5
Bolt Size 3 in
Centerline to Front Face (in) 1.25
Bore Size - Inch 1.25
Bore Shape Straight
Retainer Type Land Riding
Speed [Max] 4650 rpm
Travel (in) 9
Shaft Height 6.563 in
Locking Type Set Screws
End Cap No
Housing Construction One Piece
Frame Overall Height 1.75
Overall Height 1.75 in
Frame Overall Length 16.875
Series STH
Overall Length 19.688 in
Bolt Size (in) 3/8
Maximum Operating Temperature 220
Inner Race Heat Treat Method Zone-Hardened
Weight 17.4 LB
EAN or UPC 662461006634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison