Skip to content Skip to navigation menu
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

TFT-16TC-1

Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101181485
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type

description

  • Two-bolt flange with close bolt centers.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Material Cast Iron
Outer Ring Land Profile Standard
Overall Length (in) 3.75
Relubricatable Yes
Bolt Size 0.375 in
Mounted Unit Duty Standard Duty
Bore Shape Straight
Bearing Insert Coating Black Oxide
Bolt Hole Spacing 3 in
Retainer Type Land Riding
Locking Device Skwezloc® Concentric Collar
Inner Race Heat Treat Method Zone-Hardened
Internal Clearance Standard
Bearing Type Ball Bearing
Bolt Center-to-Center Length 3 in
Bore Size - Inch 1
End Type Open End
Lubrication Lithium Complex NLGI 2 Grease
Collar OD (in) 1.9375
Bolt Center-to-Center Length (in) 3
Locking Type Concentric
Overall Length 3.75 in
Operating Temperature [Max] 220 °F
Angle of Misalignment ±2°
Misalignment Type Static Only
Housing Construction One Piece
Bearing Design Non-Expansion
Bore Size 1 in
Series TFT-T
Maximum Operating Temperature 220
Housing Length 3 3/4 in
Expansion No
Insert Material 52100 Bearing Steel, Black Oxided
Overall Height to Inner Ring 1.5 in
Special Features w/Grease Fitting
End Cap No
Overall Height to Inner Ring (in) 1.5
Replaceable Insert Yes
Flange Type 2-Bolt Flange
Seal Type Single Lip Contact
Housing Base Solid
Insert No. 2-1TC
Pilot Configuration No Pilot
Bolt Size (in) 0.375
Housing Color Gray
Speed [Max] 6350 rpm
Bolt Circle Dia. 3 in
Inch/Metric Inch
Collar O.D. 1.938 in
Duty Series Standard
Measure Units Inch
Platform Gold Line Ball Bearing
Shaft Dia. 1 in
Weight 1.355 LB
EAN or UPC 662461007860
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison