Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Base
Solid
Inner Race Heat Treat Method
Zone-Hardened
Overall Height (in)
1.762
Housing Material
Cast Iron
Housing Color
Gray
Lubrication
Lithium Complex NLGI 2 Grease
Locking Device
Skwezloc® Concentric Collar
Overall Width (in)
3.69
Bearing Type
Ball Bearing
Insert No.
2-17TC
Overall Height to Inner Ring (in)
1.813
Measure Units
Inch
End Type
Open End
Outer Ring Land Profile
Standard
Bolt Hole Spacing
3 15/16 in
Retainer Type
Land Riding
End Cap
No
Insert Material
52100 Bearing Steel, Black Oxided
Replaceable Insert
Yes
Misalignment Type
Static Only
Flange Type
2-Bolt Flange
Length Through Bore (in)
1.81
Mounted Unit Duty
Standard Duty
Bolt Size (in)
0.3750
Inner Race Length (in)
1.81
Seal Type
Single Lip Contact
Bearing Insert Coating
Black Oxide
Shaft Dia.
1.4375 in
Speed [Max]
4650 rpm
Maximum Operating Temperature
220
Bolt Circle Dia.
3 15/16 in
Housing Length
4 7/8 in
Overall Length (in)
4.875
Bore Size
1.438 in
Radial Dynamic Load Capacity
5782 lb
Special Features
w/Grease Fitting
Pilot Configuration
No Pilot
Inner Race Length
1.81 in
Radial Dynamic Load Capacity (lb)
5782
Bolt Center-to-Center Length
3.938 in
Housing Width (in)
3.69
Housing Width
3.69 in
Bolt Size
0.375 in
Platform
Gold Line Ball Bearing
Series
TFT-T
Internal Clearance
Standard
Bolt Center-to-Center Length (in)
3.9380
Locking Type
Concentric
Relubricatable
Yes
Overall Height
1.762 in
Collar O.D.
2.563 in
Overall Length
4.875 in
Overall Width
3.69 in
Housing Construction
One Piece
Angle of Misalignment
±2°
Overall Height to Inner Ring
1.813 in
Operating Temperature [Max]
220 °F
Bore Size - Inch
1.438
Inch/Metric
Inch
Collar OD (in)
2.5625
Bore Shape
Straight
Duty Series
Standard
Expansion
No
Bearing Design
Non-Expansion
Radial Static Load Capacity (lb)
3493
Weight
2.84 LB
EAN or UPC
662461007914
We're here for you
with Service Centers across the country - We have your back