- Precision Rod End
- 3/4-16 Right Hand Male to Right Hand Male Thread
- Non-Relubricatable
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Threads
- One-Piece Carbon Steel Outer Race
- Y Stud
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Housing Width | 0.687 in |
| Housing Style | Male Rod End |
| Grade | Precision |
| Ball Dia. | 1.312 in |
| Static Radial Load [Max] | 11300 lbf |
| Lubrication | Non-Relubricatable |
| Ambient Temperature Range [Max] | 350 °F |
| Lubrication Type | Grease |
| Axial Load | 1130 lb |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Misalignment Range | ±25° |
| Stud Material | Carbon Steel - Corrosion Resistant Plating |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Stud Thread Length | 1.625 in |
| Thread Length | 1.719 in |
| Thread Direction | Right Hand |
| Insert Material | Carbon Steel, Protective Plated for Corrosion Resistance |
| Right / Left Hand | Right Hand Male to Right Hand Male |
| Length to Center of Ball | 2.875 in |
| Type | Male Rod End |
| Head Dia. | 1.75 in |
| Threads per Inch | 16 |
| Bearing Type | Rod End |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Thread Size | 3/4-16 |
| Stud Type | Integral Ball Stud |
| Configuration | Male |
| Ball Width | 0.875 in |
| Ball Flat Dia. | 0.978 in |
| Lube Fitting | w/o Lube Fitting |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Type | UNF |
| Construction | Three-Piece Rod End with Y Stud and Zerk Fitting |
| Stud Len to Hex | 1.812 in |
| Bore Size | 0.75 in |
| Stud Length to Center of Ball | 3 in |
| Misalignment Angle B3 | ±22.7° |
| Weight | 1.48 LB |
| EAN or UPC | 662288720539 |

