- Top Angle Take-Up Type
- 2 7/16 in Shaft Diameter
- Spherical Roller Bearing
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted double-lip contact seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy cast iron housing
| End Cap | No |
| Housing Material | Cast Iron |
| Overall Width | 3.328 in |
| Duty Series | Standard |
| Overall Length | 8.5 in |
| Expansion | No |
| Bearing Insert Coating | Black Oxide |
| Replaceable Insert | No |
| Bearing Type | Spherical Roller |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Housing Color | Gray |
| Frame Type | Protect Screw Design |
| Temperature Range [Max] | 250 °F |
| Seal Flinger | Yes |
| Series | 5000 |
| Locking Device | Collar Mount |
| Collar O.D. | 4 in |
| Locking Type | Collar Mount |
| Shank Slot to End | 4 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Retainer Material | Steel |
| Center of Bearing to Front of Inner Ring | 1 61/64 in |
| Outer Ring Land Profile | Standard |
| Shaft Height | 4 in |
| Bearing Design | Non-Expansion |
| Internal Clearance | Standard |
| Slot Width | 1.125 in |
| Retainer Type | Metal |
| Operating Temperature [Max] | 220 °F |
| Radial Dynamic Load Capacity | 44691 lb |
| Shaft Dia. | 2.4375 in |
| Speed [Max] | 1750 rpm |
| Take-Up Types | Top Angle |
| Misalignment Type | Dynamic |
| Seal Type | Double Lip Contact |
| Shank Slot Height | 51/64 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inch/Metric | Inch |
| Shank Slot Length | 8 in |
| Bore Size | 2.438 in |
| Housing Width | 2.688 in |
| Length Through Bore | 3.125 in |
| Slot Spacing | 5 |
| Centerline to Front Face | 1.953 in |
| Overall Height | 8.3125 in |
| Shank Height | 2 11/16 in |
| Housing Construction | One Piece |
| Angle of Misalignment | ±2° |
| Weight | 27.928 LB |
| EAN or UPC | 662461382318 |

