- Top Angle Take-Up Type
- 2 3/16 in Shaft Diameter
- Spherical Roller Bearing
| Seal Flinger | Yes |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mount |
| Series | 5000 |
| Slot Spacing | 4 |
| Take-Up Types | Top Angle |
| Bearing Type | Spherical Roller Bearing |
| Overall Height | 7.4375 in |
| Bearing Design | Expansion |
| Shank Slot Length | 7 in |
| Shank Slot Height | 51/64 in |
| Temperature Range [Max] | 250 °F |
| Seal Type | Double Lip Contact Seals |
| Overall Width | 4 in |
| Overall Length | 7.5 in |
| Shank Height | 2 7/16 in |
| Center of Bearing to Front of Inner Ring | 2 5/8 in |
| Length Through Bore | 3.875 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2.1875 in |
| Slot Width | 1.125 in |
| Shank Slot to End | 3 1/2 in |
| Retainer Type | Metal |
| Weight | 18.696 LB |
| EAN or UPC | 662461381847 |

