- Top Angle Take-Up Type
- 3 15/16 in Shaft Diameter
- Spherical Roller Bearing
| Retainer Type | Metal |
| Slot Spacing | 7 |
| Overall Height | 11 in |
| Locking Device | Adapter Mount |
| Bearing Design | Expansion |
| Center of Bearing to Front of Inner Ring | 3 15/16 in |
| Slot Width | 1.35938 in |
| Length Through Bore | 5.9375 in |
| Shank Height | 3 9/16 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Shank Slot Height | 51/64 in |
| Seal Type | Double Lip Contact Seals |
| Shaft Dia. | 3.9375 in |
| Seal Flinger | Yes |
| Housing Material | Cast Iron |
| Overall Length | 11 in |
| Shank Slot Length | 10 1/2 in |
| Overall Width | 5 1/2 in |
| Series | 5000 |
| Shank Slot to End | 5 1/2 in |
| Take-Up Types | Top Angle |
| Weight | 55.389 LB |
| EAN or UPC | 662461382523 |

