- Top Angle Take-Up Type
- 2 3/16 in Shaft Diameter
- Spherical Roller Bearing
| Temperature Range [Max] | 250 °F |
| Shank Height | 2 1/2 in |
| Shaft Dia. | 2.1875 in |
| Locking Device | Collar Mount |
| Series | 5000 |
| Slot Width | 0.875 in |
| Shank Slot Height | 51/64 in |
| Shank Slot to End | 3 1/16 in |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Take-Up Types | Top Angle |
| Bearing Design | Non-Expansion |
| Length Through Bore | 3.125 in |
| Shank Slot Length | 6 3/4 in |
| Overall Width | 3 3/64 in |
| Seal Flinger | Yes |
| Retainer Type | Metal |
| Center of Bearing to Front of Inner Ring | 1 55/64 in |
| Housing Construction | 1 Piece |
| Seal Type | Felt Seals |
| Slot Spacing | 4 |
| Overall Length | 7 in |
| Overall Height | 6.875 in |
| Weight | 11.29 LB |
| EAN or UPC | 662461382073 |

