- Top Angle Take-Up Type
- 2 3/16 in Shaft Diameter
- Spherical Roller Bearing
| Overall Length | 7 in |
| Overall Width | 3 13/16 in |
| Locking Device | Adapter Mount |
| Overall Height | 6.875 in |
| Shank Slot to End | 3 3/8 in |
| Take-Up Types | Top Angle |
| Shank Slot Length | 6 3/4 in |
| Shank Slot Height | 51/64 in |
| Seal Flinger | Yes |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Seal Type | Double Lip Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Center of Bearing to Front of Inner Ring | 2 5/8 in |
| Housing Material | Cast Iron |
| Retainer Type | Metal |
| Shaft Dia. | 2.1875 in |
| Shank Height | 2 1/2 in |
| Slot Spacing | 4 |
| Bearing Design | Non-Expansion |
| Length Through Bore | 3.875 in |
| Slot Width | 0.875 in |
| Series | 5000 |
| Weight | 18.0 LB |
| EAN or UPC | 662461382646 |

