- Top Angle Take-Up Type
- 1 11/16 in Shaft Diameter
- Spherical Roller Bearing
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted felt seal with flinger and misalignment sealing
- Taper lock adapter mount system
- Powder coat epoxy cast iron housing
| Retainer Type | Metal |
| Slot Width | 0.875 in |
| Shaft Height | 3.25 in |
| Center of Bearing to Front of Inner Ring | 1 23/32 in |
| Housing Width | 2.438 in |
| Housing Construction | One Piece |
| Expansion | Yes |
| Overall Length | 6.5 in |
| Housing Color | Gray |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Seal Type | Felt Labyrinth |
| Shank Height | 2 7/16 in |
| Operating Temperature [Max] | 220 °F |
| End Cap | No |
| Slot Spacing | 3 |
| Series | 5000 |
| Bore Shape | Straight |
| Internal Clearance | Standard |
| Shank Slot to End | 3 1/4 in |
| Speed [Max] | 4000 rpm |
| Replaceable Insert | No |
| Duty Series | Standard |
| Overall Width | 2.906 in |
| Shank Slot Length | 6 in |
| Centerline to Front Face | 1.719 in |
| Bearing Design | Expansion |
| Locking Type | Collar Mount |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Outer Ring Land Profile | Standard |
| Angle of Misalignment | ±2° |
| Take-Up Types | Top Angle |
| Relubricatable | Yes |
| Retainer Material | Steel |
| Length Through Bore | 2.875 in |
| Shaft Dia. | 1.6875 in |
| Misalignment Type | Dynamic |
| Bearing Insert Coating | Black Oxide |
| Shank Slot Height | 51/64 in |
| Radial Dynamic Load Capacity | 22689 lb |
| Housing Material | Cast Iron |
| Seal Flinger | Yes |
| Bearing Type | Spherical Roller |
| Collar O.D. | 2.75 in |
| Locking Device | Collar Mount |
| Overall Height | 6.375 in |
| Frame Type | Protect Screw Design |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Size | 1.688 in |
| Weight | 7.648 LB |
| EAN or UPC | 662461382097 |

