- Top Angle Take-Up Type
- 2 7/16 in Shaft Diameter
- Spherical Roller Bearing
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted double-lip contact seal with flinger and misalignment sealing
- Taper lock adapter mount system
- Powder coat epoxy cast iron housing
| Shank Slot Height | 49/64 in |
| Retainer Material | Steel |
| Shank Slot to End | 3 1/2 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Seal Type | Double Lip Contact |
| Slot Spacing | 4 |
| Housing Construction | One Piece |
| Frame Type | Protect Screw Design |
| Bearing Insert Coating | Black Oxide |
| Retainer Type | Metal |
| Housing Material | Cast Iron |
| Housing Color | Gray |
| Bore Shape | Straight |
| Shaft Dia. | 2.4375 in |
| Locking Type | Collar Mount |
| Housing Width | 2.75 in |
| Locking Device | Collar Mount |
| Operating Temperature [Max] | 220 °F |
| Shank Slot Length | 7 in |
| Internal Clearance | Standard |
| Overall Length | 7.5 in |
| Collar O.D. | 4 in |
| Slot Width | 1.125 in |
| Length Through Bore | 3.125 in |
| End Cap | No |
| Expansion | Yes |
| Seal Flinger | Yes |
| Overall Width | 3.328 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Shank Height | 2 3/4 in |
| Radial Dynamic Load Capacity | 44691 lb |
| Inch/Metric | Inch |
| Center of Bearing to Front of Inner Ring | 1 61/64 in |
| Shaft Height | 3.5 in |
| Misalignment Type | Dynamic |
| Outer Ring Land Profile | Standard |
| Relubricatable | Yes |
| Replaceable Insert | No |
| Series | 5000 |
| Speed [Max] | 1750 rpm |
| Duty Series | Standard |
| Centerline to Front Face | 1.953 in |
| Take-Up Types | Top Angle |
| Overall Height | 7.4375 in |
| Angle of Misalignment | ±2° |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Expansion |
| Bearing Type | Spherical Roller |
| Bore Size | 2.438 in |
| Weight | 19.641 LB |
| EAN or UPC | 662461381946 |

