- Aluminum Foil Tape
- 3 in Wide
- 50 yd Long
features
- Sealing FSK duct wrap: temporary repairs of truck bodies, mufflers, metal containers
| Thickness | 4.3 mil |
| Base Material | Rubber |
| Adhesion to Steel | 90 oz/in |
| Length | 50 yd |
| Width | 3 in |
| Material | Aluminum |
| Weight | 1.3 LB |

