- Contractor/Professional Grade Masking Tape
- 2 in Wide
- 60 yd Long
features
- Flexible, easy release off the roll for non-critical construction and painting
- A paint and sundries industry standard: industrial masking, holding, packaging
| Type | Masking Tape |
| Thickness | 5.7 mil |
| Adhesion to Steel | 39 oz/in |
| Width | 2 in |
| Color | Natural |
| Length | 60 yd |
| Weight | 0.72 LB |

