- Utility Grade Masking Tape
- 1 in Wide
- 60 yd Long
features
- Good adhesion for packaging, bundling, holding, splicing, tabbing, banding to various substrates
| Length | 60 yd |
| Thickness | 5.6 mil |
| Adhesion to Steel | 45 oz/in |
| Type | Masking Tape |
| Color | Natural |
| Weight | 0.98 LB |

