Skip to content Skip to navigation menu
Shurtape Technologies Inc.689-CP-83-3/4

689-CP-83-3/4

Utility Grade Masking Tapes
Item #101611587
  • Utility Grade Masking Tape
  • 3/4 in Wide
  • 60 yd Long
Shurtape Technologies Inc.689-CP-83-3/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Utility Grade Masking Tape
  • 3/4 in Wide
  • 60 yd Long

features

  • Good adhesion for packaging, bundling, holding, splicing, tabbing, banding to various substrates
Color Natural
Thickness 5.6 mil
Adhesion to Steel 45 oz/in
Type Masking Tape
Length 60 yd
Weight 0.23 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison