- Premium Grade Masking Tape
- 2 in Wide
- 60 yd Long
features
- Masking of wood and metal: general purpose and painting uses with no primer flake-off or paint build-up
- Strips clean hot or cold
| Length | 60 yd |
| Adhesion to Steel | 40 oz/in |
| Color | Natural |
| Thickness | 6.4 mil |
| Type | Masking Tape |
| Weight | 18.0 LB |

