- Industrial Grade Strapping Tape
- 3/4 in Wide
- 60 yd Long
features
- Medium duty closing, strapping, packaging, bundling, unitizing and palletizing
| Base Material | Rubber |
| Adhesion to Steel | 80 oz/in |
| Length | 60 yd |
| Material | Polypropylene, Fiberglass |
| Type | Strapping |
| Thickness | 5.2 mil |
| Weight | 0.32 LB |

