- General Purpose Duct Tape
- 3 in Wide
- 60 yd Long
features
- To package, patch, seal, hold, color code, splice, seam, protect, bundle: HVAC, plumbing, carpet and asbestos abatement applications
| Color | Silver |
| Length | 60 yd |
| Type | Duct Tape |
| Adhesion to Steel | 45 oz/in |
| Thickness | 9 mil |
| Material | Poly/Cotton Cloth |
| Weight | 2.08 LB |

