- Contractor Grade Duct Tape
- 2 in Wide
- 60 yd Long
features
- Excellent stretch and conformability, easy unwind
- Demanding HVAC applications to hold, seal, seam sheet metal and flux duct, exhaust vents, preformed insulation
- Industrial use to hold, splice, protect and package
| Color | Silver |
| Adhesion to Steel | 55 oz/in |
| Width | 2 in |
| Thickness | 11.5 mil |
| Material | Poly/Cotton Cloth |
| Type | Duct Tape |
| Length | 60 yd |
| Weight | 1.8 LB |

