- Premium Grade Duct Tape
- 2 in Wide
- 60 yd Long
features
- Super tensile strength, conformable, easy unwind
- Demanding industrial uses: high performance motor sports, silk screening, plastering, protection, of metal window frames, metal and plastic swimming pool components, HVAC duct systems
| Color | Silver |
| Thickness | 12.5 mil |
| Length | 60 yd |
| Material | Poly/Cotton Cloth |
| Type | Duct Tape |
| Adhesion to Steel | 55 oz/in |
| Weight | 1.94 LB |

