- Light Industrial Grade Duct Tape
- 2 in Wide
- 60 yd Long
features
- Sheet metal and flex duct: to seal cartons, bind books, repair seats, bundle wires, color code, seal hatch covers and cargo doors in the shipping industry
| Type | Duct Tape |
| Length | 60 yd |
| Material | Poly/Cotton Cloth |
| Color | Silver |
| Adhesion to Steel | 50 oz/in |
| Thickness | 10 mil |
| Weight | 1.8 LB |

