- High Performance Grade Duct Tape
- 2 in Wide
- 60 yd Long
features
- Superior strength and tack, withstands extreme temperature fluctuations
- Critical industrial, high performance motor sports, HVAC duct systems, manufactured housing, asbestos abatement, metal peening and as bottom board tape
| Adhesion to Steel | 60 oz/in |
| Type | Duct Tape |
| Length | 60 yd |
| Material | Poly/Cotton Cloth |
| Color | Red |
| Thickness | 14.5 mil |
| Weight | 2.0 LB |

