- Right Angle Type 27 Wheel Grinder
- 6000 rpm
- 1/4" (NPT) Inlet
- 1 hp [Max]
- 7" Wheel Diameter
features
- Side exhaust
| Spindle Thread | 5/8-11 |
| Pressure | 90 psig |
| Noise Level | 85 dBA |
| Inlet Size | 1/4 in NPT |
| Handle Type | Back Body Grip/Side Rod |
| Free Speed | 6000 rpm |
| Air Consumption | 35 ft3/min |
| HP [Max] | 1 hp |
| Control Type | Governed Speed - Lockout Lever Throttle |
| Length | 12.400 in |
| Type | Angle Grinder |
| Hose Size | 0.375 in |
| Weight | 11.6 LB |

